No Product Image Available
La-Z-Boy

48961A Woodbury Black Leather Big and Tall Executive Office Chair


product price: $912.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all-day comfort for employees in your office with this La-Z-Boy 48961A Woodbury black leather big and tall executive office chair! With a warm sophisticated design this office chair's generously-cushioned black leather back and its memory foam seat construction ensure exceptional comfort for hours on end. Leather is a nice cool material that is comfortable for all-day use and is also easy to wipe clean when needed. The padded fixed arm rests provide stability while standing up and sitting down and the entire chair is height adjustable with a tilt lock to get just the right fit while at your desk or workstation.**This chair has a heavy-duty wooden base with 5 casters that allow for easy rolling on a variety of surfaces. The wooden arms and base are finished with a polyurethane coating for added durability. The whole chair swivels so that you can reach all areas of the workspace without needing to stand up. Plus with such a durable construction this chair boasts a 400 lb. weight capacity! Perfect for any office or conference room this chair is sure to keep you and your staff content and productive. Assembly required.**Overall Dimensions:*Width: 28''*Depth: 32 1/4''*Height: Adjustable from 45 3/4'' to 48 3/4''*Arm Height from Seat: 8 3/4''*Capacity: 400 lb.**Seat Dimensions:*Width: 24''*Depth: 20''*Height: Adjustable from 20 1/4'' to 23 1/4''**Back Dimensions:*Width: 24''*Height: 27''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.