No Product Image Available

La-Z-Boy

48825 Baldwyn Series Mid-Back Black Mesh Task Chair


product price: $592.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide all-day comfort for employees in your office with this La-Z-Boy 48825 Baldwyn Series mid-back black mesh task chair! With a sophisticated design this office chair's padded mesh back and seat ensure exceptional comfort for hours on end. Mesh is a breathable material that is comfortable for all-day use and helps keep you cool in hot environments. The arms are height adjustable and pivot-able for optimal positioning and the entire chair is height adjustable with a tilt lock to get just the right fit while at your desk or workstation.**This chair has a heavy-duty nylon base with 5 casters that allow for easy rolling on a variety of surfaces. The whole chair swivels so that you can reach all areas of the workspace without needing to stand up. Plus with such a durable construction this chair boasts a 275 lb. weight capacity! Perfect for any office or conference room this chair is sure to keep you and your staff content and productive. Assembly required.**Overall Dimensions:*Width: 28 1/4''*Depth: 27 3/4''*Height: Adjustable from 41 1/4'' to 44 1/4''*Arm Height from Seat: Adjustable from 3 1/4'' to 6 1/4''*Capacity: 275 lb.**Seat Dimensions:*Width: 20 1/4''*Depth: 19 1/2''*Height: Adjustable from 19'' to 22''**Back Dimensions:*Width: 21 1/2''*Height: 20''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.