Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug TSC-214-3958 39 in. x 58 in. Supreme Flower Ribbon Area Rug - Multi Colored
Mfr # TSC-214-3958
Zoro # G503693973
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # TSC-214-3958
- Zoro # G503693973
- UPC # 841848011823
- Country of Origin Egypt
- Category Childrens Rugs
Description
A bouquet of flowers tied with ribbon. This will attract you little one because of its sweet design. Extra high pile, hand carved rug. Not machine washable.
100% Nylon Pile.
JAction Backing requiring use of gripper.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3' W x 5' L.
Depth: 58".
Width: 39".
Length: 58".
Pile height: 0.25".
Assembled Height: 1/4".
Thickness: 1/4".
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Indoor/Outdoor: Indoor.
Kid and Teen Theme: Children.
Stain Resistant: With Treatment.
Water repellent: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- HIRSH 36" W 2 Drawer File Cabinet, Charcoal, Letter (17631)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- SOUTHBEND Knob, Chrome Plated (1189600)
- SAFAVIEH 2 x 8 ft. Carousel Kids 100 Power Loomed Runner Area Rug Pink & Ivory (CRK163P-28)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- FLAGSHIP CARPETS Flagship Carpets CE485-16W 3 x 5 Explore Through Reading Rug - Rectangle (CE485-16W)
- CARPETS FOR KIDS Soft-Touch Texture Blocks - Navy Blue Rug (7146.401)
- CARPETS FOR KIDS Reading by the Book Kit Rug (CA61983)
- La Rug, Fun Rugs Childrens Rugs