Shop All Childrens Rugs
La Rug, Fun Rugs
LA Rug ST-28 1958 Surf Time Laguna Surf- Multi-Color
Mfr # ST-28 1958
Zoro # G903693924
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # ST-28 1958
- Zoro # G903693924
- UPC # 841848011175
- Country of Origin Egypt
- Category Childrens Rugs
Description
Fine handmade rugs from around the world. Antique to Contemporary European or Asian American to African the LA Rug collection has a rug that will suite your Decor and your Taste. Made from the finest quality materials and designed to please the discriminating consumer or Interior Designer as well. Experience the satisfaction of a LA Rug in your home or office today Construction: Machine made.
Technique: Tufted.
Material: Nylon.
Origin: Egypt.
Collection: Surf Time.
Pile height: 0.5".
Oval 19" x 58"
All Sizes Are Approximate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- MANTUA Queen Premium Platform Bed Base, PR (PB50)
- BAXTON STUDIO Jackson Sand Upholstered and Espresso Wood 5-Piece Dining Set (166-10764-8026)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- CARPETS FOR KIDS Carpets For Kids 2006 Ladybug Circletime 6.75 ft. x 9.42 ft. Oval Carpet (2006)
- CARPETS FOR KIDS Carpets For Kids 9612 Fun with Phonics Seating 7.5 ft. x 12 ft. Rectangle Rug (9612)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- CARPETS FOR KIDS Carpets For Kids 1026 ABC Phonic Squares - Set of 26 (1026)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- La Rug, Fun Rugs Childrens Rugs