La Rug, Fun Rugs

LA Rug ST-28 1647 Surf Time Laguna Surf- Multi-Color


product price: $36.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fine handmade rugs from around the world. Antique to Contemporary European or Asian American to African the LA Rug collection has a rug that will suite your Decor and your Taste. Made from the finest quality materials and designed to please the discriminating consumer or Interior Designer as well. Experience the satisfaction of a LA Rug in your home or office today
  • Construction: Machine made.
  • Technique: Tufted.
  • Material: Nylon.
  • Origin: Egypt.
  • Pile height: 0.5".
  • Oval 16" x 47".
  • All Sizes Are Approximate.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.