Shop All Childrens Rugs
La Rug, Fun Rugs
LA Rug ST-26 1958 Surf Time Wavy Ocean- Multi-Color
Mfr # ST-26 1958
Zoro # G003748487
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # ST-26 1958
- Zoro # G003748487
- UPC # 841848011212
- Country of Origin Egypt
- Category Childrens Rugs
Description
Fine handmade rugs from around the world. Antique to Contemporary European or Asian American to African the LA Rug collection has a rug that will suite your Decor and your Taste. Made from the finest quality materials and designed to please the discriminating consumer or Interior Designer as well. Experience the satisfaction of a LA Rug in your home or office today Construction: Machine made.
Technique: Tufted.
Material: Nylon.
Origin: Egypt.
Collection: Surf Time.
Pile height: 0.5".
Oval 19" x 58"
All Sizes Are Approximate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- SAFCO Round Stool, Height Range 16" to 21", Polyurethane Black (3434BL)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Armless, Fabric Seat, B1615 Series (B1615-BK)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- SAFAVIEH 8 x 8 ft. Round Novelty Kids Green and Multicolor Hand Tufted Rug (SFK751A-8R)
- CARPETS FOR KIDS Carpets For Kids 3972 Continental Wonders 7 ft. x 12 ft. Rectangle Carpet (3972)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Pink Hand Tufted Rug (SFK322A-6R)
- EARTH EDGE Earth Edge EE000315 Adult Camping Mat (EE000315)
- CARPETS FOR KIDS Carpets for Kids 4216 Seating Circles Rug - 30 Seats (4216)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- La Rug, Fun Rugs Childrens Rugs