Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FTS-202 3939 39 in. x 39 in. Peace Area Rug
Mfr # FTS-202 3939
Zoro # G303786318
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FTS-202 3939
- Zoro # G303786318
- UPC # 841848003279
- Country of Origin Egypt
- Category Decorative Rugs
Description
Fine handmade rugs from around the world. Antique to Contemporary European or Asian American to African the LA Rug collection has a rug that will suite your Decor and your Taste. Made from the finest quality materials and designed to please the discriminating consumer or Interior Designer as well. Experience the satisfaction of a LA Rug in your home or office today Fun Time Shape Collection.
Huge selection to choose from.
Multi-color.
Material: 100% Nylon.
Quality: High pile.
Size: 39" x 39".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Twin, Forest Green (Mainspread)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- SCOTSMAN Grease (19-0609-02)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71670)
- FLASH FURNITURE Purple 5' x 7' Modern Color Blocked Area Rug (ACD-RGTRZ861-57-PU-GG)
- SAFAVIEH Rag Rug Hand Woven Small Rectangle Rug- White - Multi- 4 x 6 ft. (RAR121G-4)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- DEERLUX Handwoven Beige and White Geometric Wool Flatweave Kilim Rug, 2' x 3' (QI003927.XXS)
- WELL WOVEN Well Woven KE-34-5 Kensington Maxwell Blue Vintage Modern Medallion Area Rug - 5 ft. 3 in. x 7 ft. 3 in. (KE-34-5)
- SAFAVIEH Soho Hand Tufted Medium Rectangle Rug- Blue - Beige- 5 x 8 ft. (SOH703A-5)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Cambridge Hand Tufted Rug, Ivory and Ivory (CAM730P-5)
- La Rug, Fun Rugs Decorative Rugs