Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-99 1929 19 in. x 29 in. Fun Time Painting Area Rug - Multi Colored
Mfr # FT-99 1929
Zoro # G503693997
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-99 1929
- Zoro # G503693997
- UPC # 841848011069
- Country of Origin Egypt
- Category Childrens Rugs
Description
This rug has the paint brush and rainbow colors designs. Who knows? Your child will be one of the famous painters someday. Colorful, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 2" W x 3" L.
Depth: 29".
Width: 19".
Length: 29".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Pomona - Wood 20"H Barstool (AMBA2020)
- OFFICE STAR Folding Chair, Black, PK4 (FC8000NP-3)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- WALL-TO-WALL Shape/Number Squares - Set of 20 (WA2547392)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- CARPETS FOR KIDS Carpets For Kids 2006 Ladybug Circletime 6.75 ft. x 9.42 ft. Oval Carpet (2006)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- La Rug, Fun Rugs Childrens Rugs