Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-97 1929 19 in. x 29 in. Fun Time Happy Learning Area Rug - Multi Colored
Mfr # FT-97 1929
Zoro # G003693961
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-97 1929
- Zoro # G003693961
- UPC # 841848001176
- Country of Origin Egypt
- Category Childrens Rugs
Description
Alphabets on the side, numbers from 1 to 20 at the middle and happy flowers in the corners. A way where your child will be eager to learn letters and numbers. Colorful, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 2" W x 3" L.
Depth: 29".
Width: 19".
Length: 29".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-004-2-MOON-TBL-NAT-GG)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- SAFAVIEH Kids Hand Tufted Runner Area Rug, Ivory and Black - 2 ft. 6 in. x 8 ft. (SFK904D-28)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- SAFAVIEH 2 x 8 ft. Carousel Kids 100 Power Loomed Runner Area Rug Pink & Ivory (CRK163P-28)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Novelty Kids Multicolor Hand Tufted Rug (SFK753A-6)
- SAFAVIEH 8 x 8 ft. Round Novelty Kids Green and Multicolor Hand Tufted Rug (SFK751A-8R)
- La Rug, Fun Rugs Childrens Rugs