Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FT-94-1929 19 in. x 29 in. Fun Time Soccer Accent Rug - Multi Colored
Mfr # FT-94-1929
Zoro # G703775189
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-94-1929
- Zoro # G703775189
- UPC # 841848004139
- Country of Origin Egypt
- Category Decorative Rugs
Description
The rows of soccer balls on each side and one at the middle will provide sports style to his room. It is like soccer balls in a soccer field. Tufted rug, not machine washable.
100% Nylon Pile.
Latex Backing helps keep the rug from shifting.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 2" W x 3" L.
Depth: 29".
Width: 19".
Length: 29".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- GROEN Knob Thermostat Dial (Z012314)
- HOLLAND BAR STOOL CO 25" 4" Auburn Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B125Auburn)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- SAFAVIEH 2 ft. 3 in. x 4 ft. Blossom Hand Tufted Accent Area Rug, Blue & Multi Color (BLM452A-24)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-58)
- SAFAVIEH 8 X 10 Ft. Palm Beach Power Loomed Large Rectangle Area Rug, Natural (PAB355A-8)
- SAFAVIEH 9 x 12 ft. Oval Braided- Blue and Multi Hand Made Rug (BRD308A-9OV)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li></ (HD-CC3006)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- La Rug, Fun Rugs Decorative Rugs