Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FT-93-1929 19 in. x 29 in. Fun Time Basketball Accent Rug - Multi Coloreds
Mfr # FT-93-1929
Zoro # G203775238
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-93-1929
- Zoro # G203775238
- UPC # 841848004122
- Country of Origin Egypt
- Category Decorative Rugs
Description
Basketball is one of the favorite sports of every kid. His eagerness to play basketball might begin with this rug. Tufted rug, not machine washable.
100% Nylon Pile.
Latex Backing helps keep the rug from shifting.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 2" W x 3" L.
Depth: 29".
Width: 19".
Length: 29".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- SAFAVIEH Empire Hand Tufted Runner Rug, Ivory and Light Grey - 2 ft.-6 in. x 8 ft. (EM414C-28)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-4SQ)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Beige Chevron Strokes Pattern, 9 x12 ft (QI003641.XL)
- SAFAVIEH Glacier Power Loomed Runner Rug, Red and Multicolor - 2 ft.-3 in. x 8 ft. (GLA126A-28)
- SAFAVIEH Vintage Persian Runner RugsBrown & Light Blue 2 ft. 2 in. x 10 ft. (VTP417T-210)
- La Rug, Fun Rugs Decorative Rugs