Shop All Childrens Rugs
La Rug, Fun Rugs
LA Rug FT-78 3958 39 x 58 in. Fun Time Stars Area Rug; Multi Color
Mfr # FT-78 3958
Zoro # G303694163
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-78 3958
- Zoro # G303694163
- UPC # 841848046504
- Country of Origin China
- Category Childrens Rugs
Description
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Fun Time Stars Area Rug
- Machine made
- Naturally elastic and water repellant
- Water Resistant
- Color: Multi Color
- Size: 39" x 58"
- Collection: Fun Time
- Style: Contemporary
- Pattern: Bordered
- Shape: Round
- Material: 100% Nylon
- Pile Height: 3 mm
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg - Ash (01244006AS6)
- SAFAVIEH 2 x 8 ft. Carousel Kids 100 Power Loomed Runner Area Rug Pink & Ivory (CRK163P-28)
- CARPETS FOR KIDS Carpets For Kids 3972 Continental Wonders 7 ft. x 12 ft. Rectangle Carpet (3972)
- EARTH EDGE Earth Edge EE000315 Adult Camping Mat (EE000315)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- WALL-TO-WALL Shape/Number Squares - Set of 20 (WA2547392)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- La Rug, Fun Rugs Childrens Rugs