Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-132 5376 5.25 ft. x 7 ft. 6 in. Fun Time Map of Canada Area Rug - Multi Colored
Mfr # FT-132 5376
Zoro # G403694018
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-132 5376
- Zoro # G403694018
- UPC # 841848009844
- Country of Origin Egypt
- Category Childrens Rugs
Description
Your child will learn the cities and ocean and sea that surround Canada. The different pictures at the border of the rug and the flag will capture the eyes of your child. Colorful, tufted rug, not machine washable.
100% Nylon Pile.
Action backing requiring use of gripper (sold separately).
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 5" W x 8" L.
Depth: 91".
Width: 63".
Length: 91".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- ENDURANCE Endurance Bed 2.0, Midnight Blue, 24 in H (7801MB)
- MANHATTAN COMFORT Viennese Sideboard, White (100652)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- WALL-TO-WALL 3100.321 Mt. Shasta Solids 6 ft. x 9 ft. Rectangle Carpet - Cocoa (WA2212236)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Pink and Multicolor Hand Tufted Rug (SFK317A-2)
- SAFAVIEH 8 x 8 ft. Round Novelty Kids Green and Multicolor Hand Tufted Rug (SFK751A-8R)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- CARPETS FOR KIDS ABC Caterpillar 6.75 ft. x 9.42 ft. Oval Rug (2295)
- La Rug, Fun Rugs Childrens Rugs