Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-130 3958 39 in. x 58 in. Fun Time Traffic Signs Area Rug - Multi Colored
Mfr # FT-130 3958
Zoro # G803693901
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-130 3958
- Zoro # G803693901
- UPC # 841848018228
- Country of Origin Egypt
- Category Childrens Rugs
Description
Get driving!! Quick shortcut to some of the more common street and traffic signs we see on the road every day. Can be a helpful tool if you’re starting to learn how to drive and getting ready to take the drivers test. Definitely eye-catching and will make anyone stop in their tracks. Appealing to kids or adults this is a fun addition to any room or office. As a good citizen, whether a driver, pedestrian or cyclist, anyone who’s in the streets will recognize these signs, so make things fun, familiarize and know what they mean for the next time you’re on the road! Its vibrant colors and various road signs will give anyone a sight to see, bringing great energy everywhere. Black and yellow stripe border. Multi colored, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Blues.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- 4D CONCEPTS 4D Concepts 143443 Amelia Twin Bed; Textured Bronze (143443)
- ZORO SELECT Wall Clock, 12 in, Battery, 12 in, Analog (9724)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- FLAGSHIP CARPETS Flagship Carpets CE420- 73W Round Cutie Train Nursery School Rug; 5 ft. (CE420- 73W)
- CARPETS FOR KIDS 6 x 9 ft. Rectangle Stones Seating Rug (60416)
- RICKI'S RUGS Daisy Flowers Kids Rug; Blue - 5 x 7 ft. (RI19453)
- FLAGSHIP CARPETS Flagship Carpets CE485-16W 3 x 5 Explore Through Reading Rug - Rectangle (CE485-16W)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- CARPETS FOR KIDS Carpets For Kids 3972 Continental Wonders 7 ft. x 12 ft. Rectangle Carpet (3972)
- CARPETS FOR KIDS Carpets For Kids 9612 Fun with Phonics Seating 7.5 ft. x 12 ft. Rectangle Rug (9612)
- La Rug, Fun Rugs Childrens Rugs