Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-128 3958 39 in. x 58 in. Fun Time Hearts Turquoise Area Rug
Mfr # FT-128 3958
Zoro # G303693821
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-128 3958
- Zoro # G303693821
- UPC # 841848018174
- Country of Origin Egypt
- Category Childrens Rugs
Description
Fall in love again. No matter where, this multi-heart adorned rug will keep anyone in high spirits! It is sweet and adorable with its various shapes, designs, and nice dazzling colors within each different sized heart. A lovely addition to any room, sending out positive vibes to those who see it; a reminder to keep looking at the bright side in life, keeping you upbeat and motivated every day. The various heart graphics and flowers in the air will add beauty to any room, making it radiant all year long. How can it not bring joy, happiness, warmth and a smile to everyone’s face, thus causing encouragement in anyone to have a bright and colorful day? In primary turquoise background, with pink border. Multi colored, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Turquoises / Aquas.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- OFFICE STAR Chair, Folding, Fabric/Metal, Fabric, PK2 (84330-30)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- WALL-TO-WALL Shape/Number Squares - Set of 20 (WA2547392)
- SAFAVIEH 2 x 8 ft. Carousel Kids 100 Power Loomed Runner Area Rug Pink & Ivory (CRK163P-28)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- SAFAVIEH Kids Hand Tufted Runner Area Rug, Ivory and Black - 2 ft. 6 in. x 8 ft. (SFK904D-28)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- CARPETS FOR KIDS Carpets For Kids 2006 Ladybug Circletime 6.75 ft. x 9.42 ft. Oval Carpet (2006)
- La Rug, Fun Rugs Childrens Rugs