Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FT-127 3958 39 in. x 58 in. Fun Time Hearts Pink Area Rug
Mfr # FT-127 3958
Zoro # G403701563
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-127 3958
- Zoro # G403701563
- UPC # 841848018150
- Country of Origin Egypt
- Category Decorative Rugs
Description
Fall in love again. No matter where, this multi-heart adorned rug will keep anyone in high spirits! It is sweet and adorable with its various shapes, designs, and nice dazzling colors within each different sized heart. A lovely addition to any room, sending out positive vibes to those who see it; a reminder to keep looking at the bright side of life, keeping you upbeat and motivated every day. The various heart graphics and flowers in the air will add beauty to any room, making it radiant all year long. How can it not bring joy, happiness, warmth and a smile to everyone’s face, thus causing encouragement in anyone to have a bright and colorful day? In primary light pink background, with light blue border. Multi colored, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Reds / Pinks.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14415)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, Letter (19627)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2398)
- FLASH FURNITURE 5' x 7' Handwoven Indoor/Outdoor Diamond Pattern Area Rug in Grey (CI-20-9397-57-BL-GG)
- DYNAMIC RUGS Ancient Garden 7.10 Round 57011-3464 Rug - Navy (ANR8570113464)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Blue (MAD494G-8)
- LASKO NEW 18" Pedestal Fan- Black (Indoor & Outdoor Living) (1827)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- SAFAVIEH Cambridge Large Rectangle Area Rug, Grey and Ivory - 8 x 10 ft. (CAM729G-8)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- La Rug, Fun Rugs Decorative Rugs