Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-125 5178 51 in. x 78 in. Fun Time Lets Play Blue Area Rug - Multi Colored
Mfr # FT-125 5178
Zoro # G203693792
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-125 5178
- Zoro # G203693792
- UPC # 841848017320
- Country of Origin China
- Category Childrens Rugs
Description
Love sports?? Then this is the rug for you! It’s sports central here, where this rug features the top sports favorites: football, soccer, basketball, tennis, hockey, baseball and volleyball. Inspire your child to be an active athlete with so many choices and possibilities all year long. There is no excuse not to have fun! Whether serious about athletics or simply want to have fun, motivate your child to be an active and healthy kid in life playing all season long. Large sized sports equipment and balls take over the rug that it will be hard to miss in any room, office or training facility; you will even be dreaming about sports. Multi-colored, blue background. Tufted rug, not machine washable.
100% Nylon Pile.
Action Backing that requires use of gripper (sold separately).
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 4" W x 6" L.
Depth: 78".
Width: 51".
Length: 78".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Blues.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS Ready-to-assemble 48-inch Wide Mobile Metal Desk with Laminate Top, White / Maple (24973)
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Inset Media Console Table, Brushed Driftwood (ANWO1026)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- FLAGSHIP CARPETS Flagship Carpets PE422-26 Round Cushy Colors Carpet; 6 ft. (PE422-26)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- RICKI'S RUGS Daisy Flowers Kids Rug; Blue - 5 x 7 ft. (RI19453)
- CARPETS FOR KIDS Carpets For Kids 7008 Learning Blocks 8.25 ft. x 11.67 ft. Oval Carpet (7008)
- CARPETS FOR KIDS Soft-Touch Texture Blocks - Navy Blue Rug (7146.401)
- La Rug, Fun Rugs Childrens Rugs