Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FT-125 1929 19 in. x 29 in. Fun Time Lets Play Blue Accent Rug - Multi Colored
Mfr # FT-125 1929
Zoro # G503775174
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-125 1929
- Zoro # G503775174
- UPC # 841848017306
- Country of Origin Egypt
- Category Decorative Rugs
Description
Love sports?? Then this is the rug for you! It’s sports central here, where this rug features the top sports favorites: football, soccer, basketball, tennis, hockey, baseball and volleyball. Inspire your child to be an active athlete with so many choices and possibilities all year long. There is no excuse not to have fun! Whether serious about athletics or simply want to have fun, motivate your child to be an active and healthy kid in life playing all season long. Large sized sports equipment and balls take over the rug that it will be hard to miss in any room, office or training facility; you will even be dreaming about sports. Multi-colored, blue background. Tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 1.5" W x 2.5" L.
Depth: 29".
Width: 19".
Length: 29".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Blues.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 30" x 72", 30" W, 29" H (65527)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- SAFAVIEH Nantucket Hand Tufted Rectangle Rug, Teal, 6 x 9 ft. (NAN603A-6)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- SAFAVIEH 2 x 8 ft. Princeton Power Loomed Runner Rug, Grey and Beige (PRN713G-28)
- SAFAVIEH Vintage Persian 9 ft. x 11 ft. 7 in. Rectangle Area Rug Grey & Blue (VTP472F-9)
- FLASH FURNITURE Red 6' x 9' Distressed Abstract Area Rug (OKR-RG1100-69-RD-GG)
- SAFAVIEH Lyndhurst 8 ft. x 8 ft. Machine Made Round Rug - Black-Green (LNH220A-8R)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- La Rug, Fun Rugs Decorative Rugs