Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FT-124 1929 19 in. x 29 in. Fun Time Lets Play Green Accent Rug - Multi Colored
Mfr # FT-124 1929
Zoro # G003775193
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-124 1929
- Zoro # G003775193
- UPC # 841848017276
- Country of Origin Egypt
- Category Decorative Rugs
Description
Love sports?? Then this is the rug for you! Its sports central here, where this rug features the top sports favorites: football, soccer, basketball, tennis, hockey, baseball and volleyball. Inspire your child to be an active athlete with so many choices and possibilities all year long. There is no excuse not to have fun! Whether serious about athletics or simply want to have fun, motivate your child to be an active and healthy kid in life playing all season long. Large sized sports equipment and balls take over the rug that it will be hard to miss in any room, office or training facility; you will even be dreaming about sports. Multi-colored, green background. Tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 1.5" W x 2.5" L.
Depth: 29".
Width: 19".
Length: 29".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Green.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Madison Power Loomed Runner Area Rug Grey & Ivory (MAD604F-26)
- SAFAVIEH Soho Hand Tufted Accent Area RugIvory & Silver 2 x 3 ft. (SOH712J-2)
- LIVABLISS Pisa PSS-2311 Machine Crafted Area Rug (PSS2311-71010)
- SAFAVIEH Boston Hand Tufted Square Rug, Navy - 8 x 8 ft. (BOS680D-8SQ)
- SAFAVIEH 6 x 9 ft. Abstract 65 Percent Wool Pile Rectangle Rug, Grey - 0.31 in. (ABT627F-6)
- LIVABLISS Selanik SNK-2302 Handmade Area Rug (SNK2302-268)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- La Rug, Fun Rugs Decorative Rugs