Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-122 3958 39 in. x 58 in. Fun Time Baseball Field Area Rug - Multi Colored
Mfr # FT-122 3958
Zoro # G303694132
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-122 3958
- Zoro # G303694132
- UPC # 841848017245
- Country of Origin Egypt
- Category Childrens Rugs
Description
Learn baseball through this rug and score big in the major leagues! Whether you are a coach or parent, this rug can help you train or simply have fun playing with the kids. Especially, if you play baseball or are a big fan, this miniature baseball diamond designed rug will be a great highlight to any room, office, or training facility. Each corner of the rug has a baseball, while the top portion of the green outfield has a figure of a pitcher and hitter and larger helmets in two different colors. Two bats and a glove holding a ball are at the center. In primary green color, tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Greens.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Cinderella Writing Desk Chair (1386NW-11C)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- ZORO SELECT Mini Blinds, 72" Lx 27" W, White, Vinyl (493N76)
- FLASH FURNITURE Kelista Mid-Back White Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-WH-GG)
- CARPETS FOR KIDS Carpets For Kids 2006 Ladybug Circletime 6.75 ft. x 9.42 ft. Oval Carpet (2006)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- FLAGSHIP CARPETS Flagship Carpets FCIFE10314A Math Collection Add & Subtraction Rug (FCIFE10314A)
- WALL-TO-WALL 4 x 6 ft. Rectangle Peaceful Spaces Leaf Rug (WA2547382)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37706)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 8 ft Large (QI003864.L)
- La Rug, Fun Rugs Childrens Rugs