Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-118 3958 39 in. x 58 in. Fun Time Lovely Peace Area Rug - Multi Colored
Mfr # FT-118 3958
Zoro # G303694194
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-118 3958
- Zoro # G303694194
- UPC # 841848016583
- Country of Origin Egypt
- Category Childrens Rugs
Description
It’s a peaceful love, and a lovely peace. Bring back the groove of the 1960’s and 70’s with this hip rug that shouts peace and love with awesome colors and the symbols of peace, yin yang, hearts and flowers. With such a lovely and colorful rug, you’ll be thinking harmoniously all day. This is also an amazing and lively way that will bring about an upbeat attitude and spread great energy and a positive message to all. This will make a perfect addition to any room! Blue colored, multi colored. Tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 3" W x 5" L.
Depth: 58".
Length: 58".
Width: 39".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Color Family: Blues.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Warren Tall Bookcase 1.0, White with Black Feet (178AMC205)
- LORELL Mesh Executive Chair (62002)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- CONCORD GLOBAL TRADING Concord Global 23373 2 ft. 7 in. x 4 ft. 1 in. Alisa Tatoo Scroll - Pink (23373)
- CARPETS FOR KIDS Carpets For Kids 2600 Reading by the Book Seating 5.83 ft. x 8.33 ft. Rectangle Rug (2600)
- CARPETS FOR KIDS Carpets For Kids 1026 ABC Phonic Squares - Set of 26 (1026)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- CARPETS FOR KIDS Carpets for Kids 4216 Seating Circles Rug - 30 Seats (4216)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Multicolor Hand Tufted Rug (SFK353A-6R)
- La Rug, Fun Rugs Childrens Rugs