Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FT-118 1929 19 in. x 29 in. Fun Time Lovely Peace Accent Rug
Mfr # FT-118 1929
Zoro # G303775527
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-118 1929
- Zoro # G303775527
- UPC # 841848016576
- Country of Origin Egypt
- Category Decorative Rugs
Description
It’s a peaceful love, and a lovely peace. Bring back the groove of the 1960’s and 70’s with this hip rug that shouts peace and love with awesome colors and the symbols of peace, yin yang, hearts and flowers. With such a lovely and colorful rug, you’ll be thinking harmoniously all day. This is also an amazing and lively way that will bring about an upbeat attitude and spread great energy and a positive message to all. This will make a perfect addition to any room! Blue colored, multi colored. Tufted rug, not machine washable.
100% Nylon Pile.
Latex backing helps keep the rug from shifting and slipping.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 1.5" W x 2.5" L.
Depth: 29".
Width: 19".
Length: 29".
Pile height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Multi.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE Kids White Resin Folding Chair with White Vinyl Padded Seat (11-LE-L-1K-GG)
- OSBORNE WOOD PRODUCTS 3 15/16 x 1 x 3 7/8 Table Skirt Support Bracket in Paintgrade (952PG)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI3656 3 ft. 6 in. x 5 ft. 6 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI3656)
- UNIFLAME Uniflame R-1001 BEIGE WITH BLACK HAND-TUFTED 100% WOOL HEARTH RUG (R-1001)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Valerie VLA-2301 Handmade Area Rug (VLA2301-23)
- SAFAVIEH 6 X 6 Ft. Nantucket Hand Tufted Round Area Rug, Teal (NAN603A-6R)
- ASSOCIATED WEAVERS Custom Printed Rugs MOOSE Moose Wildlife Rug (MOOSE)
- La Rug, Fun Rugs Decorative Rugs