Shop All Childrens Rugs
La Rug, Fun Rugs
La Rug FT-101 5178 51 in. x 78 in. Fun Time Go Green Area Rug - Multi Colored
Mfr # FT-101 5178
Zoro # G003694203
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FT-101 5178
- Zoro # G003694203
- UPC # 841848009882
- Country of Origin Egypt
- Category Childrens Rugs
Description
Make their room green by this rug. The words like love, reuse and images like rainbows, flowers, trees on this rug will develop your child to go green. Tufted rug, not machine washable.
100% Nylon Pile.
Action Backing.
Machine made in Egypt.
Naturally elastic and water repellant.
Spot clean with mild soap and cold water.
Approximate Size: 4" W x 6" L.
Depth: 78".
Width: 51".
Length: 78".
Pile Height: 0.125".
Assembled Height: 1/8".
Thickness: 1/8".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color Family: Multi.
Color/Finish: Green.
Construction: Machine-made.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- TRADEMARK FINE ART 'Lemons' Canvas Art, 24x32 (MA0181-C2432GG)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- CARPETS FOR KIDS Reading by the Book Kit Rug (CA61983)
- WALL-TO-WALL Drive and Play Accent 2.67 ft. x 4 ft. Rectangle Rug (WA54046)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- WALL-TO-WALL Shape/Number Squares - Set of 20 (WA2547392)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Pink and Multicolor Hand Tufted Rug (SFK317A-2)
- EARTH EDGE Earth Edge EE000827 Child Camping Mat (EE000827)
- La Rug, Fun Rugs Childrens Rugs