Shop All Decorative Rugs
La Rug, Fun Rugs
LA Rug FLK-015 3147 31 x 47 in. Flokati Area Rug; Light Yellow
Mfr # FLK-015 3147
Zoro # G003702823
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FLK-015 3147
- Zoro # G003702823
- UPC # 841848046511
- Country of Origin China
- Category Decorative Rugs
Description
Flokati Area Rug
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Specifications- Color: Light yellow
- Size: 31" x 47"
- Collection: Flokati
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Mario Collection Student Stackable Desk with Chrome Frame (6080CR)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22WN)
- BELOVED Wreath Hanger White (BE141769)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Sedona 6357A 6x9 Rectangle - Beige/ Orange-Nylon/PolyP (S6357A200290ST)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- SAFAVIEH 3 x 5 ft. Himalaya Rectangle Hand-Loomed Rug Black (HIM820Z-3)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 210152 LuxeHold 0005E Indoor Area Rug Pad 1 ft. 10 in. X 3 ft. 8 in. (L0005E056112ST)
- SAFAVIEH Modern Hollywood Area Rectangle Rug, Grey & Red - 8 x 10 ft. (HLW715Q-8)
- La Rug, Fun Rugs Decorative Rugs