Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FLK-011-3958 39 in. x 58 in. Flokati Area Rug - Light Blue
Mfr # FLK-011-3958
Zoro # G403702829
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FLK-011-3958
- Zoro # G403702829
- UPC # 841848013780
- Country of Origin China
- Category Decorative Rugs
Description
If you want to treat your child, get a flokati rug for their bedroom. They will love this extra high pile quality rug for their toe-tickling texture. Plush, sink-in pile.
100% Acrylic.
Polyester Non-skid Backing that keeps the rug from shifting and slipping.
Hand Tufted in China.
Naturally elastic and water repellant.
Hand Wash in cold water with mild soap, drip dry only, do not iron, do not bleach.
Approximate Size: 3" W x 5" L.
Depth: 58".
Width: 39".
Length: 58".
Height: 1.75".
Thickness: 1.75".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Light Blue.
Color Family: Blues.
Construction: Hand-Tufted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- DAP Blend Sticks, Neutral Wood (7079804103)
- FLOORTEX USA FloortexUSA FCA22032GY 20 x 32 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA22032GY)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Montage Bohemian Runner Rug, Grey and Black (MTG216H-28)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- SAFAVIEH 2 x 8 ft. Madison 400 Power Loomed Runner Area Rug Ivory & Light Blue (MAD473D-28)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Black - Silver- 3 x 5 ft. (ADR114A-3)
- La Rug, Fun Rugs Decorative Rugs