Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FLK-008-3958 39 in. x 58 in. Flokati Area Rug - White
Mfr # FLK-008-3958
Zoro # G503702378
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FLK-008-3958
- Zoro # G503702378
- UPC # 841848013759
- Country of Origin China
- Category Decorative Rugs
Description
If you want to treat your child, get a flokati rug for their bedroom. They will love this extra high pile quality rug for their toe-tickling texture. Plush, sink-in pile.
100% Acrylic.
Polyester Non-skid Backing that keeps the rug from shifting and slipping.
Hand Tufted in China.
Naturally elastic and water repellant.
Hand Wash in cold water with mild soap, drip dry only, do not iron, do not bleach.
Approximate Size: 3" W x 5" L.
Depth: 58".
Width: 39".
Length: 58".
Height: 1.75".
Thickness: 1.75".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: White.
Construction: Hand-Tufted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, White Marble Look, Black (I 7571)
- SAFAVIEH Eclipse 100 4 x 6 ft. Rectangle Area Rug Beige (ECL177B-4)
- WORLD RUG GALLERY Modern Geometric Circles Design Non Shedding Soft Area Rug 2' x 7' Blue (397BLUE2x7)
- SAFAVIEH 6 x 9 ft. Medium Rectangle Contemporary Soho Rust Hand Tufted Rug (SOH305D-6)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Metro Hand Tufted Runner Area Rug Grey & Ivory (MET615F-28)
- SAFAVIEH 8 x 10 ft. Marbella Hand Loomed Rectangle RugBlue & Beige (MRB157M-8)
- SAFAVIEH Lyndhurst 7.75 ft. x 10.75 ft. Machine Made Large Rectangle Rug - Ivory-Red (LNH330A-8)
- SAFAVIEH Heritage Large Rectangle Area Rug, Light Blue and Rust - 8 x 10 ft. (HG406A-8)
- La Rug, Fun Rugs Decorative Rugs