Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FLK-006-3958 39 in. x 58 in. Flokati Area Rug - Orange
Mfr # FLK-006-3958
Zoro # G703702307
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FLK-006-3958
- Zoro # G703702307
- UPC # 841848013735
- Country of Origin China
- Category Decorative Rugs
Description
If you want to treat your child, get a flokati rug for their bedroom. They will love this extra high pile quality rug for their toe-tickling texture. Plush, sink-in pile.
100% Acrylic.
Polyester Non-skid Backing that keeps the rug from shifting and slipping.
Hand Tufted in China.
Naturally elastic and water repellant.
Hand Wash in cold water with mild soap, drip dry only, do not iron, do not bleach.
Approximate Size: 3" W x 5" L.
Depth: 58".
Width: 39".
Length: 58".
Height: 1.75".
Thickness: 1.75".
Indoor/Outdoor: Indoor.
Stain Resistant: With Treatment.
Water repellent: Yes.
Material: Polyester, Latex, Other.
Cleaning instructions: Hand washable.
Color/Finish: Orange.
Color Family: Oranges / Peaches.
Construction: Hand-Tufted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- APW WYOTT Spring, AS-8902300 (AS-8902300)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- LIVABLISS Middleton AWHY-2063 Handmade Area Rug (AWHY2063-238)
- SAFAVIEH 2 x 8 ft. Brentwood 869M Power Loomed Runner Area Rug Navy & Light Grey (BNT869M-28)
- La Rug, Fun Rugs Decorative Rugs