Shop All Decorative Rugs
La Rug, Fun Rugs
La Rug FA-11 Fantasy 5 ft. x 7.25 ft. Shaggy Rug
Mfr # FA-11
Zoro # G903883677
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Rug, Fun Rugs
- MFR # FA-11
- Zoro # G903883677
- UPC # 841848023680
- Country of Origin China
- Category Decorative Rugs
Description
Fine handmade rugs from around the world. Antique to Contemporary European or Asian American to African the LA Rug collection has a rug that will suite your Decor and your Taste. Made from the finest quality materials and designed to please the discriminating consumer or Interior Designer as well. Experience the satisfaction of a LA Rug in your home or office today Your home is a natural extension of you. Accent your room with these innovative designs from LA Rug Inc to spruce up any dcor.
Color: Multi-Color.
Material (Machine Made) - 100% Polyester.
Design is stylish and innovative.
Satisfaction Ensured.
Size: 5' x 7' 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK10 (LTB 21G/W)
- MARTEX Sheet, White, XL Twin, 39" W, 80" L, PK6 (1A30183)
- ZORO SELECT Atomic Desk Clock, w/Temperature (13131A4)
- R & R TEXTILE Pillow Case, Standard, 42x34 In., PK12 (X31000)
- SAFAVIEH 8 x 10 ft. Aria Rectangle Power-Loomed Rug Gray & Wine (ARA165F-8)
- LIVABLISS Oakland OAA-1011 Handmade Area Rug (OAA1011-23)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- LIVABLISS Jean JEA-2304 Handmade Area Rug (JEA2304-268)
- HOMESPICE DECOR Kilimanjaro Hudson Jute Braided Rugs - Oval (505217)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- SAFAVIEH 6 x 6 ft. Abstract 100 Percent Wool Pile Square RugIvory & Blue (ABT465A-6SQ)
- La Rug, Fun Rugs Decorative Rugs