Shop All Wireless Thermometers & Humidity Meters
This Product is Discontinued
La Crosse Technology
Wireless Temperature/Humidity Sensor (Discontinued)
Mfr # TX62UTH-IT
Zoro # G5413941
This Product is Discontinued
Key Features
- Temp. Range (F) -40 Degrees to 140 Degrees
- Temp. Range (C) -40 to 60 Degrees
- Display Digital LCD
- Display Digit Size 0.5 in
- Features Weather Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Crosse Technology
- MFR # TX62UTH-IT
- Zoro # G5413941
- UPC # 757456987538
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Display Digit Size | 0.5 in |
Details
Item | Wireless Temperature/Humidity Sensor |
Temp. Range (F) | -40 Degrees to 140 Degrees |
Temp. Range (C) | -40 to 60 Degrees |
Display | Digital LCD |
Features | Weather Resistant |
Humidity Resolution | 1 % |
Power Source | Battery |
Remote Probe | No |
Temp. Resolution | 0.2 Degrees |
Calibration Certificate | No |
Receiver to Transmitter Distance | 200 ft |
Humidity Accuracy | +/-1% |
Description
Wireless Temperature/Humidity Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.