Shop All Rain Gauges
La Crosse Technology
Rain Gauge
Mfr # 704-1518
Zoro # G503448849
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Scale Units in
- Gauge Color Clear
- Gauge Housing Material Plastic
- Scale Type Analog
- Magnifying Scale No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand La Crosse Technology
- MFR # 704-1518
- Zoro # G503448849
- Country of Origin China
- Category Rain Gauges
Dimensions
Gauge Height | 10 in |
Details
Item | Rain Gauge |
Gauge Scale Units | in |
Gauge Color | Clear |
Gauge Housing Material | Plastic |
Scale Type | Analog |
Magnifying Scale | No |
Includes Mounting Hardware | No |
Gauge Graduations | 0.1 in |
Includes Thermometer | No |
Built-In Stake | Yes |
Maximum Rainfall | 4 in |
Description
Rain Gauge, Includes Thermometer No, Gauge Graduations 0.1 in, Magnifying Scale No, Gauge Color Clear, Mounting Location Ground, Post with Mounting Holes, Scale Type Analog, Gauge Height 10 in, Built-In Stake Yes, Gauge Housing Material Plastic, Includes Mounting Hardware No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 7500 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, Brass Front Flange (25-310-7500-psi/bar-BFF)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL100)
- DWYER INSTRUMENTS Pressure Snubber (PS214)
- LA CROSSE TECHNOLOGY Rain Gauge, 5 in (704-1514)
- LA CROSSE TECHNOLOGY Jumbo Rain Gauge (704-1549)
- LA CROSSE TECHNOLOGY Wireless Rain Gauge (724-1415BL-INT)
- LA CROSSE TECHNOLOGY Rain Gauge (704-1531R-INT)
- TAYLOR RAIN GAUGE/SPRINKLER 6""C (2702N)
- ACURITE Rain Gauge (00840A1)
- TAYLOR EZRead 5 In. Plastic Amber Sprinkler & Rain Gauge (820-0600)
- La Crosse Technology Rain Gauges