Shop All Weather Station
La Crosse Technology
La Crosse Technology LCR3081425C Wireless Color Forecast Station
Mfr # LCR3081425C
Zoro # G804143412
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La Crosse Technology
- MFR # LCR3081425C
- Zoro # G804143412
- UPC # 757456087726
- Country of Origin China
- Category Weather Station
Description
Features
- Wireless Color Forecast Station
- Animated Color Forecast Icons With Pressure Tendency
- Full Color LED Display
- Wireless Outdoor Temperature (deg F and deg C) & Humidity (%rh)
- Monitors Indoor Temperature & Humidity
- Min and max Temperature & Humidity Records
- Adjustable Backlight
- Sensor Signal-strength Indicator
- Temperature Alerts (in and out)
- Temperature & Humidity Trend Indicators
- Color Comfort Level Bar
- Wwvb Self-setting Time & Date
- 12- and 24-hour Time (manual Setting) With Snooze Alarm
- Calendar - Month, Day & Date
- Low Battery Indicator
- Indoor Temperature Range - +32deg F -122deg F (0deg C-50deg C)
- Outdoor Temperature Range - -40deg F-140deg F (-40deg C-60deg C)
- Receiver Power - 5v A and c Adapter (included) Or Requires Choices 3 AAA Alkaline Batteries
- Sensor Requires 2 AA Alkaline Batteries
- Weight: 15.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 15 In H2O (2015)
- BACHARACH BACHARACH PCA 25 CO SENSOR (24-0789)
- JED POOL TOOLS Tools Pool Thermometer 10 in. L (20-208)
- POMONA ELECTRONICS Right Angle Plug, 1000VDC, 20A, Black (6729-0)
- LA CROSSE TECHNOLOGY Wireless Color Weather Forecast Station (C85845-INT)
- LA CROSSE TECHNOLOGY LA Crosse Technology 1180033 Wireless Wi-Fi Weather Station with SPD (1180033)
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- LA CROSSE TECHNOLOGY La Crosse Technology 705-110 6 in. Patina Waterfall Rain Gauge (705-110)
- LA CROSSE TECHNOLOGY Weather Station, Battery, 32 to 99 deg F, 10 to 99 Humidity Range, LCD Display (308-1417)
- LA CROSSE TECHNOLOGY Weather Station w Forecast/Atomic Time (308-1417BL)
- SKYSCAN Lightning Detector, 3-13/32 in. W, 14 oz. (StormPro2)
- La Crosse Technology Weather Station