Shop All Food Thermometers
La Crosse Technology
Digital Food Service Thermometer, 2 3/4"L
Mfr # 314-152-M-TBP
Zoro # G403448840
Sold in multiples of 6 for $44.70
$44.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digital
- Temp. Range (F) -4 Degrees to 122 Degrees F
- Temp. Range (C) -20 Degrees to 50 Degrees C
- Accuracy +/--2 Degrees F
- Stem Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand La Crosse Technology
- MFR # 314-152-M-TBP
- Zoro # G403448840
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 2 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 2 3/4 in |
Overall Length | 2 3/4 in |
Details
Item | Digital Food Service Thermometer |
Display | Digital |
Temp. Range (F) | -4 Degrees to 122 Degrees F |
Temp. Range (C) | -20 Degrees to 50 Degrees C |
Accuracy | +/--2 Degrees F |
Application | Refrigerator |
Metal Detectable | No |
Includes | (2) Black (314-152-B) Digital Thermometers, (2) Red (314-152-R) Digital Thermometers, (2) White (314-152-W) Digital Thermometers, Alkaline battery |
For Food Contact | No |
Features | Attaches with Magnet, Hangs on Rack, On/Off Switch, Reads in Fahrenheit and Celsius, Stands on its Own |
NSF Certified | No |
Color | Black (314-152-B); Red (314-152-R); White (314-152-W) |
Minimum Temperature | -4 Degrees F |
Maximum Temperature | 122 Degrees F |
Product Type | Digital Food Service Thermometer |
Description
Digital Food Service Thermometer, Metal Detectable No, Color Black (314-152-B); Red (314-152-R); White (314-152-W), Features Attaches with Magnet, Hangs on Rack, On/Off Switch, Reads in Fahrenheit and Celsius, Includes (2) Black (314-152-B) Digital Thermometers, (2) Red (314-152-R) Digital Thermometers, (2) White (314-152-W) Digital Thermometers, Alkaline Battery, Manufacturers Warranty Length 1 yr, Maximum Temperature 122 Degrees F, Minimum Temperature -4 Degrees F, For Food Contact No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Translucent Plastic Cold Cup 7 oz., Pk100 (BWK TRANSCUP7)
- CLEVELAND Gauge Glass (FK07301)
- DIXIE Disposable Knife, Crystal, Heavy Weight, PK1000 (KH017)
- T&S BRASS Equip Sensor Fct: Flat Lens Wi (5EF-0003)
- ESCALI Timer, Digital, Triple Event (TMDGTE)
- TAYLOR Refrigerator Freezer Thermometer, SS (3503)
- CONCORD 3" Stainless Steel Thermometer with Mounting Assembly (PF300-MT)
- ESCALI Adapter, 9 Volt, 100-240V In/9V Out (9VADAP)
- TAYLOR 4" LCD Pocket Test Thermometer with -40 to 450 (F) (3519)
- CDN Infrared/Thermocouple Probe Thermometer (INTP626X)
- TAYLOR PRECISION PRODUCTS L.P. Scale, Digital (11 Lbs, S/S) (1020NFS)
- La Crosse Technology Food Thermometers