Shop All Fluxes
La-Co
WaterSoluble, All Weather Flux, 2 oz
Mfr # 22101
Zoro # G3437016
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Soluble Paste
- Material Organic
- Working Range (Deg. F) Below 800 Degrees
- Specific Gravity 1.1
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 2 oz |
Details
Item | Water Soluble Lead Free Flux |
Type | Water Soluble Paste |
Material | Organic |
Working Range (Deg. F) | Below 800 Degrees |
Specific Gravity | 1.1 |
Container Type | Jar |
Application | Plumbing, Potable Water |
Standards | ASTM B813, MIL-F-4995 Type II, NSF 61, UPC |
For Solder Type | Lead Free, Tin/Lead |
Clean Up Type | Water |
Form | Paste |
Maximum Active Temperature | 840 Degrees F |
Flux Type | Water Soluble |
Container Capacity | 2 oz |
Lead Content | Lead-Free |
For Material Type | Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc |
Flux Series | LA-CO |
Features | Cleans Pipe Upon Application, Allowing Solder to Run More Smoothly Around the Pipe, Non Toxic |
Maximum Brazing Temperature | 840 Degrees F |
Description
Water Soluble Lead Free Flux, Container Capacity 2 oz, Container Type Jar, Form Paste, Maximum Active Temperature 840 Degrees F, Flux Series LA-CO, Flux Type Water Soluble, For Material Type Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc, For Solder Type Lead Free, Tin/Lead, Standards ASTM B813, MIL-F-4995 Type II, NSF 61, UPC, Application Plumbing, Potable Water, Clean Up Type Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES HOSE REPAIR KIT W/ C-5 TOOL (CK-5)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10471007)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- FLANGE WIZARD Two Hole Pin, Mini, Magnetic (42050-MM)
- LA-CO WaterSoluble, All Weather Flux, 4 oz (22194)
- LA-CO Soldering Flux, Water Soluble, 4 oz. (22104)
- LA-CO WaterSoluble, All Weather Flux, 1 lb (22107)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 16 oz, Plstc Bottle (CS-FX5)
- ALL-STATE Aluminum Solder, Tube, 1 lb. (69071030)
- S & H INDUSTRIES FLUX CHIPPER STRAIGHT (VKVT6009)
- PROSKIT Flux Bottle, 2 pack (900-230)
- La-Co Fluxes