Shop All Fluxes
La-Co
WaterSoluble, All Weather Flux, 1 lb
Mfr # 22107
Zoro # G1822125
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Soluble Paste
- Material Organic
- Working Range (Deg. F) Below 800 Degrees
- Specific Gravity 1.1
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 lb |
Details
Item | Water Soluble Lead Free Flux |
Type | Water Soluble Paste |
Material | Organic |
Working Range (Deg. F) | Below 800 Degrees |
Specific Gravity | 1.1 |
Container Type | Jar |
Application | For Joining Copper to Copper and Copper to Brass |
Standards | ASTM B813, MIL-F-4995 Type II, NSF 61, UPC |
For Solder Type | Lead Free, Tin/Lead |
Clean Up Type | Water |
Lead Content | Lead-Free |
Container Capacity | 16 oz |
Features | Cleans Pipe Upon Application, Allowing Solder to Run More Smoothly Around the Pipe, Non Toxic |
Flux Type | Water Soluble |
For Material Type | Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc |
Flux Series | LA-CO |
Maximum Active Temperature | 840 Degrees F |
Maximum Brazing Temperature | 840 Degrees F |
Description
Water Soluble Lead Free Flux, Container Capacity 16 oz, Container Type Jar, Maximum Active Temperature 840 Degrees F, Flux Series LA-CO, Flux Type Water Soluble, For Material Type Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc, For Solder Type Lead Free, Tin/Lead, Standards ASTM B813, MIL-F-4995 Type II, NSF 61, UPC, Application For Joining Copper to Copper and Copper to Brass, Clean Up Type Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 150 psi, Use With: Air (0781-3613)
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- STEINER INDUSTRIES BROWN GEN DUTY WELDING GLVS (SB2119Y-L)
- LINCOLN ELECTRIC Tapered Contact Tip 350A, 0.045 (KP2744-045T-B100)
- LA-CO Soldering Flux, Water Soluble, 4 oz. (22104)
- LA-CO WaterSoluble, All Weather Flux, 2 oz (22101)
- LA-CO WaterSoluble, All Weather Flux, 4 oz (22194)
- POWERWELD High Temperature Silver Brazing Flux, 1 lb jar (HT1)
- RECTORSEAL Soldering Flux, Lead Free, 1.7 oz. (14003)
- HARRIS Soldering Flux, Paste, 4 oz, Below 700 F (SCPF4POP)
- THRIFCO PLUMBING #14002 1.7-OZ Nokorode Regular Paste Flux Tool (6312071)
- La-Co Fluxes