Shop All Fluxes
La-Co
Soldering Flux, Water Soluble, 4 oz.
Mfr # 22104
Zoro # G8499906
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water Soluble
- Material Paste
- Working Range (Deg. F) All-Weather
- Specific Gravity 1.1
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 4 oz |
Details
Item | Soldering Flux |
Type | Water Soluble |
Material | Paste |
Working Range (Deg. F) | All-Weather |
Specific Gravity | 1.1 |
Container Type | Jar |
Application | Plumbing, Potable Water |
Standards | ASTM B813, MIL-F-4995 Type II, NSF 61, UPC |
Features | Cleans Pipe Upon Application, Allowing Solder to Run More Smoothly Around the Pipe, Non Toxic |
Flux Type | Water Soluble |
Clean Up Type | Water |
For Solder Type | Lead Free, Tin/Lead |
Container Capacity | 4 oz |
Form | Paste |
Lead Content | Lead-Free |
For Material Type | Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc |
Flux Series | LA-CO |
Maximum Active Temperature | 840 Degrees F |
Maximum Brazing Temperature | 840 Degrees F |
Description
Soldering Flux, Container Capacity 4 oz, Container Type Jar, Form Paste, Maximum Active Temperature 840 Degrees F, Flux Series LA-CO, Flux Type Water Soluble, For Material Type Brass, Copper, Galvanized Iron, Lead, Malleable Iron, Mild Steel, Nickel, Silver, Terne Plate, Tin, Zinc, For Solder Type Lead Free, Tin/Lead, Standards ASTM B813, MIL-F-4995 Type II, NSF 61, UPC, Application Plumbing, Potable Water, Clean Up Type Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER316L, .023, 2 lb. (41R279)
- ESAB Engine Driven Welder Generator, Gasoline (0707070150)
- WILTON Threaded Rod (2900030)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- LA-CO WaterSoluble, All Weather Flux, 2 oz (22101)
- LA-CO WaterSoluble, All Weather Flux, 1 lb (22107)
- LA-CO WaterSoluble, All Weather Flux, 4 oz (22194)
- ALPHA METALS Alpha Fry Non-Electrical Repair Flux 0.13 in. D Tin/Lead 50/50 2 pc (53406)
- PROSKIT Flux Bottle, 2 pack (900-230)
- THRIFCO PLUMBING #14030 16-OZ Nokorode Regular Paste Flux Tool (6312073)
- RECTORSEAL Soldering Flux, Water Soluble, 4 oz. (74047)
- La-Co Fluxes