Shop All Pipe Thread Sealants
La-Co
Pipe Thread Sealant 32 fl oz, Brush-Top Can, Slic-Tite, White, Paste
Mfr # 42013
Zoro # G2142867
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Sealing Water, Air, Steam, Natural Gas, LP Gas, Refrigerants, Ammonia, Gasoline or Oil, Metal, PVC, CPVC and ABS Plastic Pipe Threads
- Color White
- Size 32 oz
- Container Size 32 fl oz
- Container Type Brush-Top Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand La-Co
- MFR # 42013
- Zoro # G2142867
- UPC # 048615287935
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 32 oz |
Container Size | 32 fl oz |
Container Size and Type | 32 fl oz Brush-Top Can |
For Maximum Thread Diameter | 3 in |
Container Size Range | 16.1 oz and Greater |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Slic-Tite, Container Size 32 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Air, Natural Gas, Steam, Water, For Material Type ABS, CPVC, Metal, PVC, Standards CSA Certified, FBC(TM) System Compatible, NSF, UL Listed, UPC, USDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- INTERTAPE PG21 NAT 18MMX55M PERF-PERF 48 (PG21..178)
- 3M Embossed Foil Tape, 1/2 In x 6 yd., Copper (1345)
- SCOTCH Contractor Grade Masking Tape, 0.94 in x 60.1 yd 24mm x 55m, 6PK (2020-24A)
- LA-CO Pipe Thread Sealant 1.3 oz, Stick, Pipetite-Stik, White, Solid (11175)
- LA-CO Thread Sealant with PTFE 32 fl oz, Brush-Top Can, White, Paste (42049)
- LA-CO Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slic-Tite, White, Paste (42019)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, Tuf-Set, Blue, Paste (56018)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/4” wide x 50' Sterling Seal-1 Spool (EJS1500.25050)
- VIBRA-TITE Thread Sealant Tube, White, Paste (46006)
- OATEY Pipe Thread Sealant 4 fl oz, Brush-Top Can, Great White Pipe Joint Compound, White, Liquid (31230)
- La-Co Pipe Sealants