Shop All Lock Nuts
This Product is Discontinued
L9
Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Waxed Zinc Yellow, 7/8 in Ht, 15 PK (Discontinued)
Mfr # 446018
Zoro # G6273543
Free Shipping & Returns
This Product is Discontinued
Key Features
Grade 9 Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Finish Waxed Zinc Yellow
- Hex Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 7/8 in |
Hex Width | 1 19/64 in |
Width Across Flats | 1 19/64 in |
Dimensional Standards | ANSI B1.1 |
Dia./Thread Size | 7/8"-9 |
Nut Height | 7/8 in |
Description
Lock Nut, Color Yellow, Dimensional Standards ANSI B1.1, Finish Waxed Zinc Yellow, Hex Height 7/8 in, Hex Type Standard Hex Top Lock, Hex Width 1 19/64 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade 9, Maximum Temperature 725 Degrees F, Pack Size Small Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 7/8 In.-9, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51205.037.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 13/16 in Bore Dia., 50 PK (HO-81ST ZD)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.060.0030)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (51174)
- L9 Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade 9, Waxed Zinc Yellow, 1-17/64 in Ht (446024)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 mm Ht, 25 PK (M12910.180.0001)
- MIDWEST FASTENER Lock Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (09230)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 20 PK (63545)
- MIDWEST FASTENER Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK (77784)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 10 PK (U51718.050.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305176B-500)
- L9 Lock Nuts