Shop All Lock Nuts
L9
Top Lock Distorted Thread Lock Nut, 1-1/4"-7, Steel, Grade 9, Waxed Zinc Yellow, 1-17/64 in Ht
Mfr # 446024
Zoro # G6298122
product price: $284.99
/pk 6, $47.50/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 9 Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Finish Waxed Zinc Yellow
- Hex Height 1-17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 1-17/64 in |
Hex Width | 1 27/32 in |
Dimensional Standards | ANSI B1.1 |
Dia./Thread Size | 1-1/4"-7 |
Nut Height | 1 17/64 in |
Width Across Flats | 1 27/32 in |
Description
Lock Nut, Color Yellow, Dimensional Standards ANSI B1.1, Finish Waxed Zinc Yellow, Hex Height 1 17/64 in, Hex Type Standard Hex Top Lock, Hex Width 1 27/32 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade 9, Maximum Temperature 725 Degrees F, Pack Size Small Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1 1/4 In.-7, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/8X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (0012520PDB)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415ALD)
- GRIP-RITE Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 375 PK (PTN3S5)
- L9 Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade 9, Waxed Zinc Yellow, 7/8 in Ht, 15 PK (446018)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12960.025.0002)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (NB305168P-100)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 9/16 in Ht, 10 PK (U51705.050.0001)
- MTD Nut-Lock 1/4 (912-3027)
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK (3HDX5)
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 800 PK (51NST)
- L9 Lock Nuts