Shop All Hex Head Cap Screws
L9
Grade 9, 3/8 in Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK
Mfr # U04300.037.0400
Zoro # G9464423
original price:
$109.30
9% off
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 9 Material Grade/Class
External Hex Drive
Hex Head
- System of Measurement Inch
- Fastener Length 4 in
- Head Width 9/16 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L9
- MFR # U04300.037.0400
- Zoro # G9464423
- UPC # 082893600666
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8 in |
Fastener Length | 4 in |
Head Width | 9/16 in |
Min. Thread Length | 1 in |
Head Height | 9/32 in |
Dimensional Standards | ASME B18.2.1 |
Overall Length | 4 in |
Minimum Thread Length | 1 in |
Screw Size | 3/8 in |
Dimensional Standards | ASME B18.2.1 |
Fastener Length | 4 in |
Dia./Thread Size | 3/8"-16 |
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow CR+3, Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards L9(R), Head Type Standard, Min. Thread Length 1 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-038)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 1/4"-14 Size, 1" L, Steel Zinc-Climaseal, 25 PK (8040957)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9683)
- PRIME-LINE Hex Head Cap Screw Grade 8 7/16in-14 X 1-1/4in Grade 8 Yellow Zinc Plated Steel 10PK (9105504)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (N04104.100.0800)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Alloy Steel, 3 in L, 50 PK (696535G)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U51000.075.0700)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51007.062.0350)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.025.0050)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01210.043.0500)
- L9 Hex Head Cap Screws