Shop All Outdoor Wall Lights
L1
LED Wall Pack Adjustable Watt and Color, 60, 80,100,120W, 136 Lumens Per Watt, 3/4/5000K
Mfr # LOC-WP-120MW60/80/100/120MCCT30/40/50DLV
Zoro # G410841450
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-WP-120MW60/80/100/120MCCT30/40/50DLV
- Zoro # G410841450
- UPC # 810050940511
- Country of Origin China
- Category Outdoor Wall Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, residential complexes, parking lots, shopping malls, supermarkets, logistic centers, auto dealerships, and more. Lumiled LUXEON 3030 2D LED Chips. Semi cut-off. Heavy die-cast aluminum housing with polyester powder-coated finish and glass lens. Integral secondary heat sink to optimize thermal transfer and maximize performance of the LEDs. Easy installation and maintenance - Quick mount back plate. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Deformable LED Garage Light Bulb 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base (LR42350-1PK)
- CAL LIGHTING 120V 50W Gu10 Track Fixture (HT-954-WH/AMS)
- ILC Replacement for Eiko Sp105/41/mog-277v replacement light bulb lamp (SP105/41/MOG-277V EIKO)
- LUCECO 3.2W Solar Guardian PIR Wall Light, 400lm, 4000K, IP44, Black (LEXS40B40)
- Z-LITE Sana 3 Light Outdoor Wall Sconce, Black & White Opal (593B-BK)
- WESTGATE LF4-150CW-TR12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS (LF4-150CW-TR)
- SOLTECH WMG Wall Pack LED Light 120W (STLWMG1205WMBR)
- DABMAR LIGHTING White Fluorescent Square Light 5W LED - 120V (DC8600-LED5)
- LUMAPRO Wall Pack, HPS, 120 V, 100 W (23Y141)
- AMAX LIGHTING Amax Lighting LED-SPH/BZ LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Bronze (LED-SPH/BZ)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- L1 Outdoor Wall Lights