Shop All Outdoor Wall Lights
L1
LED Wall Pack Adjustable Watt and Color 25, 40, 60, 80W, 140 Lumens Per Watt, 3/4/5000K
Mfr # LOC-WP-80MW(25/40/60/80)MCCT30/40/50DLV
Zoro # G910841455
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-WP-80MW(25/40/60/80)MCCT30/40/50DLV
- Zoro # G910841455
- UPC # 810050940498
- Country of Origin China
- Category Outdoor Wall Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, residential complexes, parking lots, shopping malls, supermarkets, logistic centers, auto dealerships, and more. Lumiled LUXEON 3030 2D LED Chips. Semi cut-off. Heavy die-cast aluminum housing with polyester powder-coated finish and glass lens. Integral secondary heat sink to optimize thermal transfer and maximize performance of the LEDs. Easy installation and maintenance - Quick mount back plate. Corrosion and rust proof. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- KEYSTONE CCT Tunable 15W LED Floodlight, KT-FLED15-R1A-UNV-8CSB-VDIM (KT-FLED15-R1A-UNV-8CSB-VDIM)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- K-TOOL INTERNATIONAL 200-700 Lumen Work Light (KTIXD52484)
- Z-LITE Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled (541B-BK)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-30)
- AMAX LIGHTING Amax Lighting LED-SL42WH LED Security Light Wall Pack, 42W, 4000 CCT, 3500 Lumens, 82 CRI, White (LED-SL42WH)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Clarissa Textured Bkl Steel Frstd Gls (6203800)
- NUVO 1-Light 10 in. Rectangle Cage Bulk Head Die Cast Bulk Head (60-533)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- L1 Outdoor Wall Lights