Shop All LED Outdoor Lighting
L1
LED Square Canopy, Adjustable Watt and Color, 40/50/60/75W, 135Lm/W, AC120-277V, IP65, Bronze
Mfr # LOC-SQCP-MW40/50/60/75MCCT30/40/50DLV
Zoro # G110841491
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-SQCP-MW40/50/60/75MCCT30/40/50DLV
- Zoro # G110841491
- UPC # 815586028580
- Country of Origin China
- Category LED Outdoor Lighting
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, parking lots, shopping malls, supermarkets, logistic centers, auto dealerships and more. Seoul 2835 LED chips. Polyester powder-coated finish. Corrosion and rust proof. Easy installation. Mercury Free. No UV. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8307)
- GE LAMPS LED Lamp, R20, 7.0W, 3000K, E26 (LED5DR20/930)
- ILC Replacement for Bulbrite Cf16r30cw/e replacement light bulb lamp (CF16R30CW/E BULBRITE)
- SATCO 13W BR40 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V (S11779)
- PURE GARDEN Solar Outdoor LED Lights (50-181)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (35631)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 5000K - Gray Finish - 100-277V (65/173)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- L1 LED Outdoor Lighting