Shop All LED Outdoor Lighting
L1
LED Round Canopy, Adjustable Watt and Color, 40/50/60/75W, 135Lm/W, AC120-277V, IP65, Bronze
Mfr # LOC-RDCP-MW40/50/60/75MCCT30/40/50DLV
Zoro # G910841509
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-RDCP-MW40/50/60/75MCCT30/40/50DLV
- Zoro # G910841509
- UPC # 810050941532
- Country of Origin China
- Category LED Outdoor Lighting
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for warehouses, stadiums, factories, parking lots, shopping malls, supermarkets, logistic centers, auto dealerships and more. Seoul 2835 LED chips. Polyester powder-coated finish. Corrosion and rust proof. Easy installation. Mercury Free. No UV. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Veolia Battery Recycle Kit, 7-17/32" D x 9" W (SUPPLY-150)
- FULHAM FULHAM FIREHORSE 2 LED Lamps, Emergency Light, Lamp Type: Led (FHEM16W)
- ILC Replacement for Aqua Treatment Service Ats1-1149 1 PIN Version replacement light bulb lamp (ATS1-1149 1 PIN VERSION AQUA TREATMENT SERVICE)
- LUXRITE T6/T6.5 LED Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21622-6PK)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- LIVING ACCENTS Led G50 Filmnt Lt Set Ww (LED-G50-12-WW)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 84.3,592L, 3000K (OLB F 8 30K)
- NUVO LED Oval Bulk Head Fixture - White Finish with White Glass (62/1410)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- ALPINE Assorted Glass 13 in. H Hanging LED Bulb Outdoor Solar Decor (QTT474A)
- L1 LED Outdoor Lighting