Shop All Security & Flood Lights
L1
LED Outdoor Flood Light, Adjustable Watt and Color, 80/100/150W, 150Lm/W, 120-277V, IP65
Mfr # LOC-FL-MW(80/100/150)MCCT(30/40/50)D
Zoro # G210841490
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-FL-MW(80/100/150)MCCT(30/40/50)D
- Zoro # G210841490
- UPC # 810050942607
- Country of Origin China
- Category Security & Flood Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. General lighting for warehouses, stadiums, factories, parking lots, shopping malls, supermarkets, logistic centers & auto dealerships. 20KV Surge protection. Photocell included ON/OFF switch. Easy installation & maintenance. No UV or Mercury. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, and Trunnion item # LOC-TRUNNION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/865/XP/ECO)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 11W, 4 Pin, G24Q/GX24Q, 4000K (LED-7324-40K-G3)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- FEIT ELECTRIC 25 W JCD Specialty Halogen Bulb 800 lm White (BPQ25/G8/CAN)
- HEATH-ZENITH Motion-Sensing Solar Powered LED White Security Light (HW-9305-WH)
- HEATH-ZENITH Motion Activated Security Light, 120 V, 2Lamp, LED Lamp, 400 Lumens Lumens, 5000 K Color Temp (HZ-7161-WH)
- WESTGATE SOLF-54W-50KLED SOLAR ROADWAY/FLOOD LIGHTS (SOLF-54W-50K)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- ILC Replacement For SATCO 65713 (65-713)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- L1 Security & Flood Lights