Shop All Security & Flood Lights
L1
LED Outdoor Flood Light, Adjustable Watt and Color, 200/240/300W, 150Lm/W, 120-277V, IP65
Mfr # LOC-FL-MW(200/240/300)MCCT(30/40/50)D
Zoro # G310841444
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOC-FL-MW(200/240/300)MCCT(30/40/50)D
- Zoro # G310841444
- UPC # 810050942614
- Country of Origin China
- Category Security & Flood Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. General lighting for warehouses, stadiums, factories, parking lots, shopping malls, supermarkets, logistic centers & auto dealerships. 20KV Surge protection. Photocell included ON/OFF switch. Easy installation & maintenance. No UV or Mercury. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM. MOUNT NOT INCLUDED. Must purchase seperately. Options include Adjustable Slip Fitter item # LOC-ADJUSTABLESLIPFITTER, Adjustable Arm item # LOC-ADJUSTABLEARM, and Trunnion item # LOC-TRUNNION
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING LEDZ Trend Colors 54 lm Assorted LED Flashlight AAA Battery (900236)
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- ACCLAIM LIGHTING Flood Light, 2-Light, White, Cast Aluminum (FL1WH)
- SOUTHWIRE Security Light, Solar Motion, Wall, LED (L17SOL183MW)
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- BAYCO $NIGHTSTICK PRO GRN FLASH/FLOOD LIGHT (BYXPP-5422G)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- AMERICAN IMAGINATIONS 100W Blue BR38 Outdoor Flood (AI-37679)
- WESTGATE LED Flood Light With Pir Motion Sensor Dark Bronze 10 Watt Natural White (LF-10NW-P)
- L1 Security & Flood Lights