Shop All Outdoor Wall Lights
L1
LED Mini Wall Pack, Adjustable Watt and Color, 8, 10, 15, 25W, 130Lm/W, 3/4/5000K, Frosted
Mfr # LOC-MWP-MW8/10/15/25MCCT30/40/50White
Zoro # G110841477
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L1
- MFR # LOC-MWP-MW8/10/15/25MCCT30/40/50White
- Zoro # G110841477
- UPC # 810050941594
- Country of Origin China
- Category Outdoor Wall Lights
Description
New Multi Watt, Multi Color Temp LED technology. Field selectable CCT LED light fixture offers multiple Correlated Color Temperatures CCT choices in a single fixture. Allows the user to choose a CCT, ranging from warm to natural to cool, to match the surrounding environment or to preference. Field selectable wattage LED light fixture offers multiple watts, lumens & energy consumption settings in a single fixture. Allows the user to choose a wattage, to match the surrounding environment or desired brightness. Ideal for industrial and commercial applications. For road and area lighting such as parking decks, auto dealerships, high masts, apartments, residential complexes, shopping malls, sporting complexes and fields, educational facilities, streets, roadways, parks, recreational bike paths, and municipal lots. Philips Lumileds 3030 LED Chips. Aluminum heat sink. Semi cut-off. Frosted Lens. Polyester antistatic powder-coated finish. Rust and corrosion proof. UV stabilized to prevent cracking or peeling. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leviton 8681 (8681 LEVITON)
- ASTRO PNEUMATIC 500x2 Lumen Wirelessly Rechargeable Folding Double (AST52SL)
- NUVO Wattage 150W/175W/200W and CCT Selectable 3K/4K/5K LED UFO High Bay - 100-277 Volt - Black Finish (65/771R2)
- LUMAPRO Magnetic Mount (EL189454MMC50G)
- NUVO Drexel 1-Light 9 in. Outdoor Wall Fixture with Frosted Seed Glass (60-5602)
- STONCO Compact Wall Pack, 2,277 lm, 120 V (TW20-NW-G1-PCB-1-BZ)
- DABMAR LIGHTING Wall Fixture, GM210, BZ, Small Light (GM210-BZ)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Black And White Seedy (T20-BK-F)
- TROY 1Lt Wall Lantern Small (B5191)
- LIVEX LIGHTING Harbor 1 Light Flemish Brass Outdoor Post Top Lantern (2226-22)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- L1 Outdoor Wall Lights