Shop All LED Bay Lights
L1
LED Linear High Bay, 200W, 5000K 28,600Lm, 143Lm/W, 100-277VAC, Ip66, Cri 70, 110 Deg Beam
Mfr # LOD-MSL-LHB200W-50KD
Zoro # G610841434
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOD-MSL-LHB200W-50KD
- Zoro # G610841434
- UPC # 815586028467
- Country of Origin China
- Category LED Bay Lights
Description
General flood lighting, corridor lighting, security lighting, and roof top lighting. Product can also be used as a high bay. Philips Lumileds 3030. Heavy die-cast aluminum housing with polyester powder-coated finish. High quality tempered glass optics. Driver is mounted in direct contact with the casting for low operating temperature and long life. Rust and corrosion proof; stabilized to extreme climate changes without cracking or peeling. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- ELCO LIGHTING 6 Metal Step Baffle Trim" (ELM30BZ)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 39W (LUSI4A052V1T35VQCSWHTES)
- DIALIGHT VIGILANT HIGH BAY 230W LED 120-277V-AC 120-250V-DC LIGHT FIXTURE (VEU7MC2JNNWNGN)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34560 Lumens - 120-277 Volt - Black Finish (65/788R2)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- FOTODIOX Fotodiox Pro FlapJack LED Edge Light 4 x 11 in. Long Rectangle Ultra-Thin, Ultrabright Professional Daylight LED Dimmable Photo-Video Light Kit with Case; Battery & Charger (LED-Flpjk-C200L)
- ILC Replacement For EIKO LLH5DX50KU (LLH-5DX-50K-U)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- L1 LED Bay Lights