Shop All Security & Flood Lights
L1
LED Flood Light 500W, 5000K, 60,000Lm, 120Lm/W, 100-277VAC, Ip66, Cri70, 70/135 Deg Beam
Mfr # LOD-MSL-SF500W-50KD
Zoro # G510841503
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOD-MSL-SF500W-50KD
- Zoro # G510841503
- UPC # 815586028344
- Country of Origin China
- Category Security & Flood Lights
Description
General flood lighting,corridor lighting, security lighting, and roof top lighting. Can also be used as a high bay. Lumileds 3030 LED chips. Flexible, modular design. Fully sealed. Easy installation and maintenance. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim, 401 (401AL)
- ASSOCIATED Booster Cable Side Terminal Adapter, 6200 (ASO6200)
- IDEAL WAREHOUSE INNOVATIONS Dock Guide Light: 120V (2), DGLED-120/A (60-5305)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- BUYERS PRODUCTS 51 Inch 10530 Lumen LED Combination Spot-Flood Light Bar (1492185)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- MILWAUKEE TOOL Flood Light and Tumbler (2114-21, 48-22-8392R)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- TORO Toro 53692 Flood Bubbler Full Circle Adjustable (7896558)
- IQ AMERICA LB1850 500 Lumen Battery Operated LED Motion Security Flood Light, Wall Eave Mount Bronze (LB1850BZ)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- L1 Security & Flood Lights