Shop All Security & Flood Lights
L1
LED Flood Light 300W, 5000K, 42,000Lm, 140Lm/W, 100-277VAC, Ip66, Cri70, 70/135 Deg Beam
Mfr # LOD-MSL-SF300W-50KD
Zoro # G110841408
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOD-MSL-SF300W-50KD
- Zoro # G110841408
- UPC # 815586028320
- Country of Origin China
- Category Security & Flood Lights
Description
General flood lighting,corridor lighting, security lighting, and roof top lighting. Can also be used as a high bay. Lumileds 3030 LED chips. Flexible, modular design. Fully sealed. Easy installation and maintenance. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 2700K (CF32DT/E/IN/827/ECO)
- ILC Replacement for Venture Lighting 67868 replacement light bulb lamp, 2PK (67868 VENTURE LIGHTING)
- SATCO 60 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 672L - Candelabra Base - 120V (S3246)
- SUNSHINE LIGHTING Sunlite® FB31/SP830 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Warm White (30265-SU)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- COOPER LIGHTING Cooper Lighting PWT250PCW White Twin Flood Light With Sensor (804623)
- LITHONIA LIGHTING Floodlight, LED, 16000/18000/20000 lm (ESXF4 ALO SWW2 YS DDB M2)
- HALO Motion-Sensing Hardwired LED White Floodlight (ESF1A4MW)
- HALO HOME Twin Led Flood, Connected, 180 Pir, Wh (MST20C18W)
- L1 Security & Flood Lights