Shop All Security & Flood Lights
L1
LED Flood Light 100W, 5000K 14,000Lm, 140Lm/W, 100-277VAC, Ip66, Cri70, 70/135 Deg Beam
Mfr # LOD-MSL-SF100W-50K
Zoro # G910841479
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L1
- MFR # LOD-MSL-SF100W-50K
- Zoro # G910841479
- UPC # 815586028283
- Country of Origin China
- Category Security & Flood Lights
Description
General flood lighting,corridor lighting, security lighting, and roof top lighting. Can also be used as a high bay. Lumileds 3030 LED chips. Flexible, modular design. Fully sealed. Easy installation and maintenance. REMEMBER TO SHOP BY LUMENS, NOT WATTS. When upgrading from traditional blubs or fixtures to LED fixtures it is important to shop based on lumens, not watts. Historically consumers looked at wattage to determine how much light output lumens they were purchasing. Lumens per watt can vary based on a manufacturers product design, LED chip technology and other factors. An LED bulb consumes on average at least 50 percent less energy than CFLs and around 80 percent less than mercury. For instance to get the same light output of 500 lumens, you can either use a 40W incandescent bulb, a 9W CFL bulb or a 6W LED bulb. The above examples are industry averages, for more detailed information on this product please refer to our spec sheet. To calculate the lumens output on a blub or fixture you can multiple the Wattage W X Lumens Per Watt LM/W to get the Lumens LM. For example 60W X 140LM/W = 8400LM.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Honeywell Uc100e1030 (lamp Only NO Handle) replacement light bulb lamp (UC100E1030 (LAMP ONLY NO HANDLE) HONEYWELL)
- POWEROPTIX Flashlight 4 LED 2AA - Black (032-60201)
- ILC Replacement for BUHL QLV-1 (QLV-1 BUHL)
- DESIGNERS EDGE BULB 70W HPS MEDIUM BASE (L792)
- VISION X 3.4 x 1.9 in. Utility Flood Black 32 LED Light (XIL-UF32)
- HALO HOME Twin Led Flood, Connected, 180 Pir, Wh (MST20C18W)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- MILWAUKEE TOOL Flood Light Kit and Tumbler (2112-21, 48-22-8392R)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- L1 Security & Flood Lights